Stainless Steel Nut for Apollo Conbraco 76-100 Series Ball Valve
Stainless Steel Nut for Apollo Conbraco 76-100 Series Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1Product Details
Product Details
- For sizes 1/4" to 1/2" ball valves
Documents
Specifications
- Brand Model Compatibility:
- 76-100 Series
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Nut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750048654