This product requires certification to purchase.

Steel Lever 5-64/125 in. Valve Replacement Handle

Apollo Valves

Steel Lever 5-64/125 in. Valve Replacement Handle

  • Fast #
  • Part #AW932800
  • Item #7236081
  • Manufacturer Part #W932800
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

Steel Lever 5-64/125 in. Valve Replacement Handle

  • Fast #
  • Part #AW932800
  • Item #7236081
  • Manufacturer Part #W932800
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
94A Series, 94A-107-01, 94A-207-01
Coating:
PVC, Plated
Color Finish Name:
Yellow
Handle Material:
Steel
Handle Type:
Lever
Length:
5-64/125
Material:
Steel
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750440229
Valve Size:
1-1/2 in
Weight:
0.22