Thermal Expansion Valve
Thermal Expansion Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Type:
- Thermal Expansion Valve