This product requires certification to purchase.

Test Kit Plastic

Apollo Valves

TK5 Series Test Kit Plastic

  • Fast #
  • Part #A40200TK5U
  • Item #3520232
  • Manufacturer Part #40200TK5U
5 out of 5 Customer Rating
Brand image
Apollo Valves

TK5 Series Test Kit Plastic

  • Fast #
  • Part #A40200TK5U
  • Item #3520232
  • Manufacturer Part #40200TK5U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
TFK14
Collection:
TK5 Series
FM Approved:
No
Material:
Plastic
Material Type:
Nylon, Thermoplastic
NSF Certified:
No
Product Type:
Test Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750822667
Weight:
6.1 lb