vlv globe os&y 6 cl250 ibbm
vlv globe os&y 6 cl250 ibbm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Apollo International Model 712F-LFA Flanged Cast Iron Globe Valve provides efficient throttling capabilities.
- The Model 721F-LFA Globe Valve can be reliably installed in plumbing and heating systems (or building service piping).
- Valves are MSS SP-85 compliant and include NSF lead free certifications. Compatible with ANSI 250# & 300# Flanges. Full Port. Bronze Mounted Seat Rings/Trim. Positive Shut-off. Throttling Capabilities. Adjustable Graphite Stem Packing. Outside Screw & Yoke. Flanged Connection. Bolted Bonnet. Rugged Iron Hand Wheel. Back Seat Protection.
Documents
Specifications
- ASTM:
- ASTM A 126 CL B
- Handle Length (in):
- 12 in
- Handle Material:
- Cast Iron
- Height:
- 23-31/50 in
- Length:
- 17-1/2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 406
- Origin:
- Domestic
- Pressure Class:
- 500#
- Recommended Valve Application:
- Plumbing, Heating
- Type:
- A6GB21CB1LFA
- UPC:
- 670750910135
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Cast Bronze
- Valve Operator:
- Hand Wheel
- Valve Size:
- 6 in
- Valve Type:
- Globe Valve
- Width:
- 17-1/2 in