washer 1.0id 1.38od 0.12t
washer 1.0id 1.38od 0.12t
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- Diameter:
- 1-19/50
- NSF Certified:
- No
- Product Type:
- Washer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750102905