This product requires certification to purchase.

3 x 3 in. Cast Iron Y-Strainer

Apollo Valves

YCF-E Series 3 x 3 in. Cast Iron Y-Strainer

  • Fast #
  • Part #AYCF03P045E
  • Item #7205981
  • Manufacturer Part #YCF03P045E
5 out of 5 Customer Rating
Brand image
Apollo Valves

YCF-E Series 3 x 3 in. Cast Iron Y-Strainer

  • Fast #
  • Part #AYCF03P045E
  • Item #7205981
  • Manufacturer Part #YCF03P045E
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Iron strainer with flat face flanges conforms to ASME/ANSI 16.1 class 125
  • One-piece cast body meets ASME standard
  • NSF/ANSI 372 - lead free
  • All models epoxy coating (FDA CFR21, Section 175.300)
  • Equipped with bolted cover employing flat gasket seal
  • Upper and lower machined seats for screen for self aligning screen design
  • 304 SS perforated screens are standard (P045 STD 2” - 3”, P125 STD 4” - 12”)
  • Tapped blow-off connection with plug
  • 100% factory pressure tested
  • Requires Certification

Specifications

ANSI:
ANSI 16.1, ANSI 372
ASME:
ASME 16.1
ASTM:
ASTM A-126-B, ASTM A-307
Collection:
YCF-E Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
3 in
Length:
11-1/2 in
Material:
Carbon Steel, Cast Iron, Mineral, Stainless Steel
Material Type:
Graphite
Maximum Temperature:
150
Mesh Size:
50
NSF:
NSF 372
Origin:
Global
Perforation Size:
9/200 in
Pressure - High:
200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
Strainer Type:
Wye
UL Listed:
No
UPC:
670750415388