1/4 in. Vacuum-Rated Valve Core Removal Tool
MegaFlow 1/4 in. Vacuum-Rated Valve Core Removal Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- MegaFlow
- Color Finish Name:
- Black
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Product Type:
- Valve Core Removal Tool