47mm 1.5µm Pre-weighed TSS Filter (Pack of 100)
Xenomax® 47mm 1.5µm Pre-weighed TSS Filter (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pre-Weighed TSS Filters are pre-washed, predried, pre-desiccated, and pre-weighed in accordance with Standard Methods 2540 D
- Ready-to-use out of the box
- Significantly speed up TSS analysis, simply filter your sample, dry the filter, and record its final weight
- Each pre-weighed TSS filter consists of 1.5 µm binder-free, glass microfiber filter
- Filters have been vacuum rinsed three times with reagent grade water, dried at 105°C for at least one hour, desiccated to room temperature, weighed to the nearest 0.1 mg and placed in an aluminum pan with a heat-resistant bar code label with filter ID and weight
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Xenomax®
- Diameter:
- 1-17/20 in
- EPA Compliant:
- Yes
- Material:
- Glass, Microfiber
- NSF Certified:
- No
- Package Quantity:
- Pack of 100
- Product Type:
- Filter
- UL Listed:
- No