100 ppd Whole-House Wi-Fi Dehumidifier
100 ppd Whole-House Wi-Fi Dehumidifier
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Removes up to 100 pints of moisture per day
- IDEAL RELATIVE HUMIDITY – Achieve balanced humidity in the home which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria, viruses, fungi, and dust mites
- WI-FI INTEGRATED CONTROL – Control the AprilAire Dehumidifier by connecting it to your customer's phone via the built-in Wi-Fi interface. Bluetooth is available for fast, simple pairing in three minutes or less. The customer will receive alerts, diagnostics, and updates on the unit directly to their phone.
- SIMPLE AND QUIET OPERATION – Simply set-it-and-forget-it. Dehumidification occurs until the RH set point is reached, then shuts off until periodic sampling determines a need for operation to resume. Top or end air discharge orientation is available and the 8-foot power cord allows for flexibility in placement.
- HEALTHY AIR APP COMPATIBLE – Download the Healthy Air App (App Store or Google Play), pair the device, and connect to Wi-Fi. Your customer can monitor and control their unit from the palm of their hand.
- ENERGY EFFICIENT APPLICATION – The E100W Dehumidifier is ENERGY STAR® Most Efficient 2024 and the perfect solution for controlling humidity in the whole home while also protecting against structural damage from moisture, pests, and mold.
- R32 REFRIGERANT – AprilAire Dehumidifiers contain R32 refrigerant ensuring a lower Global Warming Potential and the same superior product performance. A data label can be found on the outer pack as well as inner unit identifying the model as having R32.
- PART OF THE APRILAIRE HEALTHY AIR SYSTEM – The E070W Dehumidifier is a part of your one-stop, all purpose investment toward a greater quality of life.
- The AprilAire Healthy Air System (additional components sold separately) combines fresh air ventilation, air filtration, humidity control, radon control, zoning and IAQ control, and UVC sanitization to address all aspects of Indoor Air Quality in the home.
- INSTALL WITH CONFIDENCE – Designed and assembled in the USA utilizing US and global components from a leader in residential Indoor Air Quality solutions. Includes 5-year warranty.
Specifications
- Brand Model Compatibility:
- 76, 4522, 4856, 4857, 5442, 5740, 5822, 5879, 5881, 5947, 5958, 6506, 8052
- CEC Compliant:
- For Sale in CA
- Energy Star Most Efficient:
- Yes
- Energy Star Most Efficient URL:
- https://www.energystar.gov/productfinder/product/certified-dehumidifiers/details/2372432
- Height:
- 15 in
- Length:
- 26 in
- Moisture Removal:
- 100
- Proposition 65:
- Cancer and Reproductive Harm- www.P65Warnings.ca.gov
- Refrigerant:
- R-32
- UPC:
- 686720026645
- Volts:
- 120VAC
- Width:
- 14 in