This product requires certification to purchase.

12 gal Ducted Humidifier

AprilAire

12 gal Ducted Humidifier

  • Fast #
  • Part #R300
  • Item #9566489
  • Manufacturer Part #300
5 out of 5 Customer Rating
Brand image
AprilAire

12 gal Ducted Humidifier

  • Fast #
  • Part #R300
  • Item #9566489
  • Manufacturer Part #300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed specifically for homes with radiators or baseboard heating systems
  • Helps reduce susceptibility to colds, the flu, and other respiratory ailments
  • Increased humidity allows you to reduce the thermostat during winter months and save on energy costs
  • Prevents drying and cracking of hardwood floors, woodwork, and furniture
  • Requires Certification
Dimensions & Measurements
Capacity
12 gpd
Depth
16-3/4 in
Height
16-1/2 in
Width
15-22/25 in
Characteristics & Features
Brand Model Compatibility
No. 35
Color Finish Name
Grey
Material
Metal, Plastic
Electrical & Operational Information
AMP
0.9
Automatic Shut-Off
Yes
Maximum Temperature
140
Volts
120VAC
Warranty & Product Information
BAA Compliant
No
Energy Star Compliant
No
Product Type
Humidifier
Type
R300
UL Listed
Yes
UPC
686720005787