This product requires certification to purchase.

12 gal Humidifier

This product has been replaced by

SELF CONTAINED DUCTED HUMID
AprilAire 12 gal Ducted Humidifier
Manufacturer Part #300
AprilAire

12 gal Humidifier

  • Fast #
  • Part #R350
  • Item #794992
  • Manufacturer Part #350
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

SELF CONTAINED DUCTED HUMID
AprilAire 12 gal Ducted Humidifier
Manufacturer Part #300
AprilAire

12 gal Humidifier

  • Fast #
  • Part #R350
  • Item #794992
  • Manufacturer Part #350
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed specifically for homes with radiators or baseboard heating systems
  • Helps reduce susceptibility to colds, the flu, and other respiratory ailments
  • Increased humidity allows you to reduce the thermostat during winter months and save on energy costs
  • Prevents drying and cracking of hardwood floors, woodwork, and furniture
  • Requires Certification

Specifications

AMP:
0.9
Brand Model Compatibility:
No. 35
Capacity:
12 gal
Color Finish Name:
Grey
Depth:
16-3/4 in
Height:
16-1/2 in
Material:
Metal, Plastic
Maximum Temperature:
140
Product Type:
Humidifier
UPC:
686720350009
Volts:
120VAC
Width:
15-22/25 in