This product requires certification to purchase.

12 x 15 x 1 in. Air Filter Metal

AprilAire

12 x 15 x 1 in. Air Filter Metal

  • Fast #
  • Part #R5443
  • Item #7542340
  • Manufacturer Part #5443
4.2 out of 5 Customer Rating
Brand image
AprilAire

12 x 15 x 1 in. Air Filter Metal

  • Fast #
  • Part #R5443
  • Item #7542340
  • Manufacturer Part #5443
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used on Models 1830, 1850, 8191, 8192
  • Requires Certification

Documents


Specifications

Depth:
10 in
Height:
12 in
Material:
Metal
Origin:
Domestic
Product Type:
Air Filter
UPC:
686720544309
Width:
1 in