16 x 25 in. 1600 cfm Media Air Cleaner
16 x 25 in. 1600 cfm Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10 year clean coil guarantee
- Eliminates Bypass
- Self Seal Design
- Fewer Filter Changes
Documents
Specifications
- Depth:
- 27-15/16 in
- Height:
- 16 in
- MERV Rating:
- 11
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Air Purifier
- UPC:
- 686720116254
- Width:
- 4-4/5 in