This product requires certification to purchase.

20 x 20 in. Media Air Cleaner 1310 Imprinted

AprilAire

20 x 20 in. Media Air Cleaner 1310 Imprinted

  • Fast #
  • Part #R1310D2
  • Item #7005861
  • Manufacturer Part #1310D2
3.4 out of 5 Customer Rating
Brand image
AprilAire

20 x 20 in. Media Air Cleaner 1310 Imprinted

  • Fast #
  • Part #R1310D2
  • Item #7005861
  • Manufacturer Part #1310D2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Filters dust, pollen, and mold spores from the air in your home
  • Protects your family’s respiratory health
  • Helps maintain performance of heating and cooling systems
  • Made in Wisconsin, USA
  • Requires Certification

Specifications

Air Cleaner Size:
20 in x 20 in
CFM:
1200 ft3/min
Depth:
22-1/16 in
Height:
20 in
Material:
Metal
Width:
6-3/4 in