20 x 25 x 4 in. MERV 16 Disposable Media Air Filter
20 x 25 x 4 in. MERV 16 Disposable Media Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Replacement filter for Aprilaire Models 1410, 1610, 2410, 2416, 3410 & 4400
- MERV 16 Rating
- Prevents airborne allergy and asthma triggers from circulating through the air
Documents
Specifications
- Depth:
- 4
- Disposable:
- Yes
- Filter Type:
- Media
- Height:
- 25
- IAPMO Listed:
- No
- MERV Rating:
- 16
- Origin:
- Domestic
- Product Type:
- Air Filter
- UPC:
- 686720004162
- Width:
- 20