24V UVC Coil Cleaner
24V UVC Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kills up to 99.9%* of mold on the surface of the evaporator coil in central cooling systems (air conditioner or heat pump)
- Chemical-free and cost-effective solution using the same UV-C wavelengths as the sun to address germs, airborne viruses, bacteria, mold spores, and biofilm that can cause odors and poor air quality in the home
- Two mounting options (external bracket and internal magnet)
- Keep A/C coils free of biofilm that can impede heat/cool transfer efficiency by up to 15%
- Continuous sanitization - the AUV24V is an automatic unit that runs constantly when powered on
- Replace the 14.5” lamp/bulb annually (Model AUVRPB)
- Electrical information - 24 VAC, 17 Watts
- UV Wavelength in Nanometers: 254nm (UVC)
- Warranty: 5-years on the ballast and 1-year on the lamp
- Cannot be shipped to or sold in the State of California
Documents
Specifications
- Application:
- Sanitizing
- Color:
- Black
- Height:
- 4-1/2 in
- Material:
- Metal, Plastic
- Product Type:
- Air Purifier
- Size:
- 15 oz
- UPC:
- 686720015748
- Volts:
- 24V
- Watts:
- 17 W
- Width:
- 17-19/50 in