2H/2C, 4H/2C Programmable Thermostat
2H/2C, 4H/2C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 year warranty
Specifications
- AMP:
- 2.5
- Battery Size:
- AA
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 5-2/25 in
- Height:
- 6-7/50 in
- Length:
- 5-2/25 in
- Maximum Temperature:
- 120
- Origin:
- Domestic
- Power Source:
- Battery
- Product Type:
- Thermostat
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa
- Stages:
- 2H/2C, 4H/2C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen -:
- Yes
- Type:
- DDMR3020CTF
- Width:
- 6-7/50 in
- Wireless Communication - FEI:
- Wi-Fi