3-1/2 in. Resistor Case Manual Label
3-1/2 in. Resistor Case Manual Label
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4336 manual mode resistor
- Features automatic control that uses either manual mode resistor or an outdoor temperature sensor (part number 8052)
- Includes 46K resistor and manual mode dial sticker
Documents
Specifications
- Depth:
- 3-1/2
- Height:
- 1
- Length:
- 3-1/2
- Origin:
- Domestic
- UPC:
- 686720433603
- Width:
- 1/8