4-1/2 in. Thermostat Adapter Plate for Research Products 8400, 8570 and 8870 Thermostats
4-1/2 in. Thermostat Adapter Plate for Research Products 8400, 8570 and 8870 Thermostats
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Beauty plate for any wall mounted control
Documents
Specifications
- Color Finish Name:
- Grey
- Depth:
- 6-1/2 in
- Height:
- 1/2 in
- Length:
- 1/2 in
- Product Type:
- Adapter
- UPC:
- 686720802300
- Width:
- 6-1/2 in