50 ppd Whole-House Dehumidifier
50 ppd Whole-House Dehumidifier
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- COMPACT SIZE, PRO POWER – The smallest professional-grade dehumidifier on the market (10" x 10" x 25") delivers powerful moisture removal capacity for the tightest of spaces
- EASY TO MANEUVER – This lightweight, low profile unit is just 46 pounds and includes built-in handles for convenient maneuverability.
- INTUITIVE CONTROLS – Operation is a breeze with the built-in digital user interface
- IDEAL RELATIVE HUMIDITY – Removes up to 50 pints of moisture per day to achieve balanced humidity in the home which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria, viruses, fungi, and dust mites
- EFFICIENCY RATINGS – Meets Department of Energy portable and whole-home requirements
- EASY TO CLEAN AND MAINTAIN – The washable MERV 8 filter is accessible at the end of the unit (no tools needed!)
- R32 REFRIGERANT – AprilAire Dehumidifiers contain R32 refrigerant ensuring a lower Global Warming Potential and the same superior product performance.
- PART OF THE APRILAIRE HEALTHY AIR SYSTEM – The E050 Dehumidifier is a part of your one-stop, all purpose investment toward a greater quality of life.
- The AprilAire Healthy Air System (additional components sold separately) combines fresh air ventilation, air filtration, humidity control, radon control, zoning and IAQ control, and UVC sanitization to address all aspects of Indoor Air Quality in the home.
- BUY WITH CONFIDENCE – Designed and assembled in the USA utilizing US and global components from a leader in residential Indoor Air Quality solutions. Includes an industry-leading 5-year warranty.
Specifications
- AMP:
- 4.2
- CEC Compliant:
- For Sale in CA
- CFM:
- 145
- Color Finish Name:
- White
- Height:
- 10
- Length:
- 25
- Moisture Removal:
- 50
- Refrigerant:
- R-32
- UPC:
- 686720019890
- Volts:
- 120V
- Width:
- 10