This product requires certification to purchase.

10 in. Round Zone Damper with Power Open/Close

AprilAire

6600 Series 10 in. Round Zone Damper with Power Open/Close

  • Fast #
  • Part #R6610W3
  • Item #7934741
  • Manufacturer Part #6610W3
5 out of 5 Customer Rating
Brand image
AprilAire

6600 Series 10 in. Round Zone Damper with Power Open/Close

  • Fast #
  • Part #R6610W3
  • Item #7934741
  • Manufacturer Part #6610W3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with AprilAire Zone Control System
  • Dampers are designed to work in low pressure systems (less than 1.0" w.c.)
  • Rotation sensing circuitry prevents damage to the actuator in a stall condition
  • Power consumption is reduced in holding mode
  • Damper comes with motor mounted
  • Blade positioning indicator
  • Motor shuts off at end of travel preventing stalling which can lead to reduced motor life
  • Round dampers have an improved seal for better closure and low pressure drop
  • Low VA-Requirement - more dampers can be controlled in a single zone without need for larger/additional transformers or relays
  • Rigorous cycle testing assures years of reliable performance
  • Requires Certification

Specifications

AMP:
10
Brand Model Compatibility:
6202, 6203, 6302, 6303, 6403, 6404
Coating:
Galvanized
Collection:
6600 Series
Damper Type:
Zone Dampers
Diameter:
10 in
Gauge (metal):
24 ga
Height:
10-3/4 in
Material:
Metal, Steel
Shape:
Round
Size:
10 in
UPC:
686720066108
Volts:
24V
Watts:
6 W
Width:
13-3/4 in