16 in. Zone Damper Galvanized Steel
6600 Series 16 in. Zone Damper Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5 year warranty
Specifications
- AMP:
- 10
- Coating:
- Galvanized
- Collection:
- 6600 Series
- Damper Type:
- Zone Dampers
- Diameter:
- 16 in
- Gauge (metal):
- 24 ga
- Height:
- 16-3/4 in
- Material:
- Metal, Steel
- Size:
- 16 in
- UPC:
- 686720066160
- Vent Duct Shape:
- Round
- Volts:
- 24V
- Watts:
- 6 W
- Width:
- 19-1/4 in