8 in. Zone Damper Galvanized Steel
6600 Series 8 in. Zone Damper Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 5 year warranty
Specifications
- AMP:
- 10
- Coating:
- Galvanized
- Collection:
- 6600 Series
- Damper Type:
- Zone Dampers
- Diameter:
- 8
- Gauge (metal):
- 24
- Height:
- 10-3/4
- Material:
- Metal, Steel
- Size:
- 8 in
- UPC:
- 686720066085
- Vent Duct Shape:
- Round
- Volts:
- 24V
- Watts:
- 6
- Width:
- 12