7 in. Round Automatic Slip-In Damper
7 in. Round Automatic Slip-In Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Parts Warranty: 5 Years
Specifications
- AMP:
- 5
- Coating:
- Galvanized
- Diameter:
- 7 in
- Gauge (metal):
- 24 ga
- Height:
- 12-3/5 in
- Material:
- Metal, Steel
- Shape:
- Round
- Size:
- 7 in
- UPC:
- 686720670701
- Volts:
- 24V
- Width:
- 3-4/5 in