8 in. Round Ventilation Damper
8 in. Round Ventilation Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Normally closed/power open 8 in round damper
Specifications
- Damper Type:
- Vent Dampers
- Diameter:
- 8 in
- Gauge (metal):
- 24 ga
- Height:
- 10-3/4 in
- Material:
- Steel
- Shape:
- Round
- Size:
- 8 in
- UPC:
- 686720650802
- Vent Duct Shape:
- Round
- Volts:
- 24V
- Watts:
- 6 W
- Width:
- 12 in