This product requires certification to purchase.

8 in. Round Barometric Bypass Damper

This product has been replaced by

AprilAire Silver Galvanized Steel Barometric Bypass Damper
AprilAire 12 in x 14 in Rectangular Side Mount Zone Damper
Manufacturer Part #6108
AprilAire

8 in. Round Barometric Bypass Damper

  • Fast #
  • Part #R6908
  • Item #2168470
  • Manufacturer Part #6908
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

AprilAire Silver Galvanized Steel Barometric Bypass Damper
AprilAire 12 in x 14 in Rectangular Side Mount Zone Damper
Manufacturer Part #6108
AprilAire

8 in. Round Barometric Bypass Damper

  • Fast #
  • Part #R6908
  • Item #2168470
  • Manufacturer Part #6908
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Material:
Steel
UPC:
686720690808
Volts:
24V
Width:
8 in