80 ppd Whole-House Wi-Fi Dehumidifier
80 ppd Whole-House Wi-Fi Dehumidifier
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ENERGY EFFICIENT APPLICATION – The E080W Dehumidifier is ENERGY STAR® Most Efficient 2024 and the perfect solution for controlling humidity in the whole home while also protecting against structural damage from moisture, pests, and mold. Installation applications include main return to main return, dedicated return to main supply or A/C return, inlet and outlet ducted to dedicated grilles, and main return to main supply.
- IDEAL RELATIVE HUMIDITY – Achieve balanced humidity in the home which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria, viruses, fungi, and dust mites
- WI-FI INTEGRATED CONTROL – Control the AprilAire Dehumidifier by connecting it to your customer's phone via the built-in Wi-Fi interface. Bluetooth is available for fast, simple pairing in three minutes or less. The customer will receive alerts, diagnostics, and updates on the unit directly to their phone.
- SIMPLE AND QUIET OPERATION – Simply set-it-and-forget-it. Dehumidification occurs until the RH set point is reached, then shuts off until periodic sampling determines a need for operation to resume. Top or end air discharge orientation is available and the 8-foot power cord allows for flexibility in placement.
- HEALTHY AIR APP COMPATIBLE – Download the Healthy Air App (App Store or Google Play), pair the device, and connect to Wi-Fi. Your customer can monitor and control their unit from the palm of their hand.
- Removes up to 80 pints of moisture per day
- R32 REFRIGERANT – AprilAire Dehumidifiers contain R32 refrigerant ensuring a lower Global Warming Potential and the same superior product performance. A data label can be found on the outer pack as well as inner unit identifying the model as having R32.
- The AprilAire Healthy Air System (additional components sold separately) combines fresh air ventilation, air filtration, humidity control, radon control, zoning and IAQ control, and UVC sanitization to address all aspects of Indoor Air Quality in the home.
- INSTALL WITH CONFIDENCE – Designed and assembled in the USA utilizing US and global components from a leader in residential Indoor Air Quality solutions. Includes 5-year warranty.
Recommended Accessories
Specifications
- AMP:
- 5.1
- CEC Compliant:
- For Sale in CA
- CFM:
- 185 ft3/min
- Color Finish Name:
- Grey
- Control Type:
- Digital
- Decibel Rating (dB):
- 45 dB
- Duct Size:
- 10 in
- Energy Star Most Efficient:
- Yes
- Height:
- 15 in
- Length:
- 26 in
- MERV Rating:
- 8
- Moisture Removal:
- 80
- Proposition 65:
- Cancer and Reproductive Harm- www.P65Warnings.ca.gov
- Refrigerant:
- R-32
- UPC:
- 686720026638
- Volts:
- 120V
- Width:
- 14 in