This product requires certification to purchase.

1H/1C Non-programmable Thermostat

This product has been replaced by

1H/1C Programmable Thermostat in White
AprilAire 1H/1C Programmable Thermostat in White
Manufacturer Part #S84N1H1C
AprilAire

8400 Series 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #R8444
  • Item #3916708
  • Manufacturer Part #8444
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

1H/1C Programmable Thermostat in White
AprilAire 1H/1C Programmable Thermostat in White
Manufacturer Part #S84N1H1C
AprilAire

8400 Series 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #R8444
  • Item #3916708
  • Manufacturer Part #8444
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features LCD screen with high contrast, contain compact computers, temperature readout in Fahrenheit or Celsius
  • Fan comes on for 10 min, every 30 min
  • Works with standard HVAC systems
  • Provides pinpoint digital accuracy and control for ultimate comfort and outstanding energy efficiency
  • A large 4-1/2 sq-in LCD screen with a high-contrast, backlit display for easy reading
  • Simultaneous display of room temperature, temperature setting and outdoor temperature in Fahrenheit or Celsius
  • Protects your equipment and ensures the longevity of your investment
  • Simple setup menu for activating optional features
  • Quick reference instructions on-board
  • Soft-touch keys
  • Requires Certification

Specifications

AMP:
1, 2.5
Auto Switching Heat:
Yes
Battery Size:
AA
Battery Type:
Alkaline
Collection:
8400 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1 in
Display Type:
LCD
Energy Star Compliant:
No
Height:
4-1/2 in
Maximum Temperature:
120
Minimum Temperature:
32
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
32 to 120 Deg F
Touch Screen:
No
UPC:
686720844409
Volts:
24V
Width:
5-1/4 in