1H/1C Programmable Thermostat
This product has been replaced by
Manufacturer Part #S84N1H1C
8400 Series 1H/1C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Displays room temperature, temperature setting, and outdoor temperature simultaneously
- Includes circulate fan mode, compressor lockout protection, permanent program retention during power loss, water panel, air filter, dehumidifier, and HVAC service indicators
Specifications
- AMP:
- 2.5
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Collection:
- 8400 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 5-3/4 in
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Maximum Temperature:
- 120
- Origin:
- Domestic
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- No
- UPC:
- 686720846304
- Volts:
- 18/24/30V
- Width:
- 5-1/4 in