2H/1C Non-programmable Thermostat
This product has been replaced by
Manufacturer Part #S84NSU
8400 Series 2H/1C Non-programmable Thermostat
Product Details
Product Details
- Features large LCD screen, temperature readout, outdoor temperature reading, circulate fan mode and service reminder
- Includes emergency heat mode and can display outdoor temperature
- Provides pinpoint digital accuracy and control for ultimate comfort and outstanding energy efficiency
- A large 4-1/2 sq-in LCD screen with a high-contrast, backlit display for easy reading
- Simultaneous display of room temperature, temperature setting and outdoor temperature in Fahrenheit or Celsius
- Service reminders for your HVAC system, humidifier, dehumidifier and air filter
- Protects your equipment and ensures the longevity of your investment
- Simple setup menu for activating optional features
- Quick reference instructions on-board
- Soft-touch keys
Specifications
- AMP:
- 1, 2.5
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- 8400 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/1C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- No
- UPC:
- 686720844607
- Volts:
- 24V
- Width:
- 5-1/4 in