This product requires certification to purchase.

2H/2C, 4H/2C Programmable Thermostat

This product has been replaced by

2H/2C and 4H/2C Stage Programmable Thermostat
AprilAire 2H/2C and 4H/2C Stage Programmable Thermostat
Manufacturer Part #S86WMUPR
AprilAire

8400 Series 2H/2C, 4H/2C Programmable Thermostat

  • Fast #
  • Part #R8476W
  • Item #7053250
  • Manufacturer Part #8476W
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

2H/2C and 4H/2C Stage Programmable Thermostat
AprilAire 2H/2C and 4H/2C Stage Programmable Thermostat
Manufacturer Part #S86WMUPR
AprilAire

8400 Series 2H/2C, 4H/2C Programmable Thermostat

  • Fast #
  • Part #R8476W
  • Item #7053250
  • Manufacturer Part #8476W
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5 year warranty
  • Requires Certification

Specifications

AMP:
2.5
Application:
Thermostat Controls
Auto Switching Heat:
No
Battery Size:
AA
Collection:
8400 Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
1
Height:
4-1/2
Maximum Temperature:
120
Origin:
Domestic
Power Source:
Battery, Hardwired, Electric
Programmability:
Programmable
Smart Home Enabled:
Yes
Stages:
2H/2C, 4H/2C
Temperature Range:
32 to 120 Deg F
Touch Screen:
No
UPC:
686720847639
Volts:
18/24/30V
Width:
5-1/4
Wireless Communication:
Wi-Fi