2H/2C, 4H/2C Programmable Thermostat

This product has been replaced by

2H/2C and 4H/2C Stage Programmable Thermostat
AprilAire 2H/2C and 4H/2C Stage Programmable Thermostat
Manufacturer Part #S86WMUPR
You last purchased this on
 
AprilAire

8600 Series 2H/2C, 4H/2C Programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

2H/2C and 4H/2C Stage Programmable Thermostat
AprilAire 2H/2C and 4H/2C Stage Programmable Thermostat
Manufacturer Part #S86WMUPR
AprilAire

8600 Series 2H/2C, 4H/2C Programmable Thermostat

  • Fast #
  • Part #R8620W
  • Item #7053251
  • Manufacturer Part #8620W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 year warranty
  • Requires Certification

Specifications

AMP:
2.5
Application:
Thermostat Controls
Auto Switching Heat:
No
Battery Size:
AA
Collection:
8600 Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
1-5/16 in
Height:
4-15/16 in
Length:
6-7/50 in
Maximum Temperature:
120
Origin:
Domestic
Power Source:
Battery, Hardwired, Electric
Product Type:
Thermostat
Programmability:
Programmable
Smart Home Enabled:
Yes
Stages:
2H/2C, 4H/2C
Temperature Range:
32 to 120 Deg F
Touch Screen -:
Yes
Volts:
18/24/30V
Width:
6 in
Wireless Communication - FEI:
Wi-Fi