AA Wireless Outdoor Temperature Sensor
AA Wireless Outdoor Temperature Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Battery Size:
- AA
- Color:
- Grey
- Depth:
- 7
- Height:
- 2-1/2
- Length:
- 2-1/2
- Maximum Temperature:
- 135
- Power Source:
- Battery
- UPC:
- 686720805608
- Width:
- 3-3/4