Adapter Plate for 500, 500M, 500A
Adapter Plate for 500, 500M, 500A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Used on Model 500 & 500M
- Full Carton only
Documents
Specifications
- Brand Model Compatibility:
- 500, 500M, 500A
- Depth:
- 11-5/8
- Height:
- 13-1/2
- Material:
- Metal
- Product Type:
- Adapter Plate
- UL Listed:
- No
- UPC:
- 686720555305
- Width:
- 1/2