Air Filter for 8140 and 8141 Air Ventilators
Air Filter for 8140 and 8141 Air Ventilators
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Parts Warranty: 5 Years
Specifications
- Depth:
- 12
- Disposable:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Material:
- Metal
- Origin:
- Domestic
- UPC:
- 686720564802
- Width:
- 11