Circuit Board for 800, 865
Circuit Board for 800, 865
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used on Models 800 & 865
Documents
Specifications
- Brand Model Compatibility:
- 800, 865
- Color Finish Name:
- Green, White
- Depth:
- 2-1/2 in
- Height:
- 1 in
- Material:
- Plastic
- Product Type:
- Circuit Board
- UPC:
- 686720498206
- Width:
- 2-1/2 in