This product requires certification to purchase.

COMPRESSOR RUN CAPACITOR 45MFD 370VAC USED ON MODELS 1830 1850 F W 8191 AND 8192

AprilAire

COMPRESSOR RUN CAPACITOR 45MFD 370VAC USED ON MODELS 1830 1850 F W 8191 AND 8192

  • Fast #
  • Part #R5458
  • Item #7729831
  • Manufacturer Part #5458
4.4 out of 5 Customer Rating
Brand image
AprilAire

COMPRESSOR RUN CAPACITOR 45MFD 370VAC USED ON MODELS 1830 1850 F W 8191 AND 8192

  • Fast #
  • Part #R5458
  • Item #7729831
  • Manufacturer Part #5458
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used on Aprilaire Models 1830, 1850(F)(W),1870(F)(W), 1852, 1872, 8191 & 8192
  • Requires Certification

Specifications

Height:
2-7/8 in
Length:
2-7/8 in
Material:
Plastic, Metal
Origin:
Domestic
UPC:
686720545801
Width:
5-1/8 in