Control Insert for 560, 560A, 568, 700, 760, 760A, 768
Control Insert for 560, 560A, 568, 700, 760, 760A, 768
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Replacement scale control insert for Aprilaire humidifier
- U-shaped and designed to prevent scale buildup inside Aprilaire cabinet
Specifications
- Brand Model Compatibility:
- 560, 560A, 568, 700, 760, 760A, 768
- Color Finish Name:
- Black
- Depth:
- 14-1/2
- Height:
- 3-1/4
- Material:
- Plastic
- Product Type:
- Control Insert
- UPC:
- 686720423604
- Width:
- 10-1/4