Control Insert for 600
Control Insert for 600
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Replacement scale control insert for Aprilaire humidifier
- U-shaped and designed to prevent scale buildup inside Aprilaire cabinet
Specifications
- Brand Model Compatibility:
- 600, 600A, 600M
- Color Finish Name:
- Black
- Depth:
- 2-3/4
- Height:
- 14
- Material:
- Plastic
- Product Type:
- Control Insert
- UPC:
- 686720433009
- Width:
- 10-1/2