This product requires certification to purchase.

Distribution Tray for 550, 550A, 558

AprilAire

Distribution Tray for 550, 550A, 558

  • Fast #
  • Part #RES4218
  • Item #3079023
  • Manufacturer Part #4218
3.1 out of 5 Customer Rating
Brand image
AprilAire

Distribution Tray for 550, 550A, 558

  • Fast #
  • Part #RES4218
  • Item #3079023
  • Manufacturer Part #4218
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Water distribution tray distributes water evenly to all portions of the water panel
  • Attaches to the u-shaped scale control insert part number 4217 and used with water panel number 10
  • Requires Certification

Specifications

Brand Model Compatibility:
550, 550A, 558
Height:
1-13/20
Product Type:
Distribution Tray
UPC:
686720421808
Width:
3-1/10