This product requires certification to purchase.

Distribution Tray for 700, 760 and 768

AprilAire

Distribution Tray for 700, 760 and 768

  • Fast #
  • Part #R4246
  • Item #435941
  • Manufacturer Part #4246
5 out of 5 Customer Rating
Brand image
AprilAire

Distribution Tray for 700, 760 and 768

  • Fast #
  • Part #R4246
  • Item #435941
  • Manufacturer Part #4246
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Catches incoming water and evenly divides it up so it will saturate entire filter
  • Requires Certification
Dimensions & Measurements
Depth
10 in
Height
1-81/100 in
Width
2-47/50 in
Characteristics & Features
Brand Model Compatibility
700, 760, 768
Color Finish Name
Black
Material
Polypropylene
Warranty & Product Information
Product Type
Distribution Tray
UL Listed
No
UPC
686720424601