This product requires certification to purchase.

Drain Hose Kit for 800, 865

AprilAire

Drain Hose Kit for 800, 865

  • Fast #
  • Part #R4974
  • Item #7729854
  • Manufacturer Part #4974
3.9 out of 5 Customer Rating
Brand image
AprilAire

Drain Hose Kit for 800, 865

  • Fast #
  • Part #R4974
  • Item #7729854
  • Manufacturer Part #4974
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used on models 800 & 865
  • Requires Certification

Specifications

Brand Model Compatibility:
800, 865
Color Finish Name:
Black, Silver, Gold
Depth:
22 in
Height:
6-3/4 in
Material:
Plastic, Rubber, Metal
Product Type:
Drain Clamp, Drain Hose
UPC:
686720497407
Width:
13 in