Drain Valve for 800, 801, 865 and 866
Drain Valve for 800, 801, 865 and 866
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frequency: 60 Hz
- Parts Warranty: 5 Years
Specifications
- Brand Model Compatibility:
- 800, 801, 865, 866
- Color Finish Name:
- Black
- Depth:
- 8 in
- Height:
- 6-1/2 in
- Material:
- Metal, Plastic
- Product Type:
- Drain Valve
- UL Listed:
- No
- UPC:
- 686720498305
- Width:
- 6-1/2 in