This product requires certification to purchase.

100 ppd Whole-House Mobile Dehumidifier with Casters

AprilAire

E-Series 100 ppd Whole-House Mobile Dehumidifier with Casters

  • Fast #
  • Part #RE100C
  • Item #9434055
  • Manufacturer Part #E100C
3.7 out of 5 Customer Rating
Brand image
AprilAire

E-Series 100 ppd Whole-House Mobile Dehumidifier with Casters

  • Fast #
  • Part #RE100C
  • Item #9434055
  • Manufacturer Part #E100C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Washable MERV 8 Filter
  • Can be programed to circulate air which evens out relative humidity levels and temperature in the treated area
  • Freestanding with casters
  • 5 year warranty
  • Built in digital control with display
  • Requires Certification

Specifications

AMP:
6.9
Brand Model Compatibility:
8190FF
CEC Compliant:
For Sale in CA
CFM:
265 ft3/min
Collection:
E-Series
Color Finish Name:
Grey
Control Type:
Digital
Decibel Rating (dB):
54 dB
Diameter:
10 in
Duct Size:
10 in
Energy Star Most Efficient:
Yes
Filter Size:
13.5 in x 11.875 in x .875 in
Height:
15 in
Installation Type:
Freestanding
Length:
26 in
MERV Rating:
8
Moisture Removal:
100
Proposition 65:
See Prop 65 Letter for chemical names and link to government site
Refrigerant:
R-410A
UPC:
686720006692
Volts:
120V
Watts:
2.2 kW
Width:
21-3/4 in