80 ppd Whole-House Hardwired Dehumidifier
E-Series 80 ppd Whole-House Hardwired Dehumidifier
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Washable MERV 8 Filter
- 5 year warranty
- Built in digital control with display
Specifications
- AMP:
- 5.1
- CEC Compliant:
- For Sale in CA
- CFM:
- 185 ft3/min
- Collection:
- E-Series
- Color Finish Name:
- Grey
- Control Type:
- Digital
- Decibel Rating (dB):
- 53 dB
- Diameter:
- 10 in
- Duct Size:
- 10 in
- Energy Star Most Efficient:
- Yes
- Filter Size:
- 13.5 in x 11.875 in x .875 in
- Height:
- 15 in
- Installation Type:
- Freestanding
- Length:
- 26 in
- MERV Rating:
- 8
- Moisture Removal:
- 80
- Refrigerant:
- R-410A
- UPC:
- 686720006470
- Volts:
- 120V
- Watts:
- 2.8 W
- Width:
- 14 in