Electric Programmable Thermostat
Electric Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use with 1 or 2 stage gas, electric heat, or heat pump systems
- Replaces all the earlier 8500 series thermostats including the 8552 model
Specifications
- Depth:
- 1-1/4 in
- Height:
- 4-1/2 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Stages:
- Single, Two
- Touch Screen:
- No
- UPC:
- 686720857003
- Volts:
- 24V
- Width:
- 5-3/4 in