This product requires certification to purchase.

Electrode Wire for 800, 800 LC, 801, 865, 866

AprilAire

Electrode Wire for 800, 800 LC, 801, 865, 866

  • Fast #
  • Part #R4978
  • Item #7729853
  • Manufacturer Part #4978
5 out of 5 Customer Rating
Brand image
AprilAire

Electrode Wire for 800, 800 LC, 801, 865, 866

  • Fast #
  • Part #R4978
  • Item #7729853
  • Manufacturer Part #4978
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used on models 800, 800LC, 801, 865, 866 & AS35
  • Buy with confidence - these genuine replacement electrode wires are designed by AprilAire - the leader in indoor air quality solutions - and made in the USA
  • Perfect AprilAire fit - designed specifically for your AprilAire steam humidifier model 800, 801, 865, or 866
  • For optimal performance - replace your steam canister once per heating season. Inspect electrode wires every year and replace every three years, or sooner if they become loose or damaged
  • Humidity for health - AprilAire humidifiers can help you keep the relative humidity in your home within a healthy range. Adding humidity to dry air has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria, viruses, fungi, and dust mites
  • In addition, you’ll feel more comfortable while also preserving items in your home susceptible to damage from changing humidity or dry conditions
  • Requires Certification

Specifications

Brand Model Compatibility:
800, 800LC, 801, 865, 866, AS35
Color Finish Name:
Black
Depth:
5
Height:
7/10
Material:
Plastic, Metal
Product Type:
Electrode Wire
UPC:
686720497803
Width:
3-9/20