Electronic Air Cleaner for Model 5000
Electronic Air Cleaner for Model 5000
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used on Aprilaire Model 5000 with a release date after May 2005
Documents
Specifications
- AMP:
- 0.3
- Application:
- Air Quality
- Brand Model Compatibility:
- 5000 Series
- Cord Length:
- 6 ft
- Depth:
- 22 in
- Height:
- 6-3/4 in
- Length:
- 6-3/4 in
- Material:
- Plastic, Metal
- Product Type:
- Power Door Assembly
- UPC:
- 686720482700
- Volts:
- 120V
- Width:
- 13 in