Flush Mount Temperature and Humidity Sensor Support Module in White
Flush Mount Temperature and Humidity Sensor Support Module in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Parts warranty: 5 years
Specifications
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 2 in
- Origin:
- Domestic
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 130 Deg F (-40 to 55 Deg C)
- Touch Screen:
- No
- UPC:
- 686720808302
- Volts:
- 24V
- Width:
- 3 in